Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ligature Resistant Lock, Arch Lever

  • Mfr # MRX-A-30-630-LH

  • Zoro # G3949622


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-A-30-630-LH
Zoro #
G3949622
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
Style
Arch Handle Mortise
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Standards
Act Compliant, ANSI/BHMA A156.13, ANSI/BHMA Grade 1, BAA, RoHS Compliant, UL Listed
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Fire Rating - Door Hardware
3 hr
Handle Material
Stainless Steel
Series
MRX-A
ADA Compliant
Yes
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Item
Door Lockset
Location Type
Behavioral Health, Detention Facility
Cylinder Core Type
Cylinder with Schlage "C" Keyway
Number of Pins
6
Ligature Resistant
Yes
Strike Type
ASA
Number of Keys
2
Includes
Arch Trim, Mounting Screws
Lockset Performance Strength
Extra Heavy Duty
For Use With
Commercial Doors
Strike Dim.
4-7/8 in x 1-7/8 in
Key Material
Steel
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Inside
Keyway
Locking/Unlocking Access - Outside
Keyway
Lockset Style
Arch Handle Mortise
ANSI/BHMA Finish
Satin Stainless Steel
Fire Rating
3 hr
Lockset Type
Mechanical
Performance Grade
1
Lockset Function ANSI Code
F30
Ligature-Resistant
Ligature-Resistant
UL Fire Rating
UL10C
Hand Orientation
Left-Handed
ANSI Grade
1
Includes Hardware
Hardware Included
Application
Commercial

Description

Ligature Resistant Lock,Arch Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.