Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ligature Resistant Lock, Arch Lever

  • Mfr # MRX-A-46-630-RH

  • Zoro # G3949659


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-A-46-630-RH
Zoro #
G3949659
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Lockset Grade
1
Style
Arch Handle Mortise
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Fire Rating - Door Hardware
3 hr
Includes
Mounting Screws
Cylinder Core Type
Cylinder with Schlage "C" Keyway
Backset
2 3/4 in
Number of Pins
6
Strike Type
ASA
Strike Dim.
4-7/8 in x 1-7/8 in
Handle Material
Stainless Steel
Standards
ANSI, UL Listed
Lockset Performance Strength
Extra Heavy Duty
For Use With
Commercial Doors
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Location Type
Behavioral Health, Detention Facility
Key Material
Steel
Ligature Resistant
Yes
Number of Keys
2
Series
MRX-A
Item
Door Lockset
Features
10 yr Limited Warranty
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Stainless Steel
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Application
Commercial
Lockset Function ANSI Code
F46
Lockset Style
Arch Handle Mortise
ANSI Grade
1
Hand Orientation
Right-Handed
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
1
Ligature-Resistant
Ligature-Resistant

Description

Ligature Resistant Lock,Arch Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products