Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ligature Resistant Lock, Arch Lever

  • Mfr # MRX-A-LTF-630-LH

  • Zoro # G3949677


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRX-A-LTF-630-LH
Zoro #
G3949677
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 7/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
Style
Arch Handle Mortise
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in x 1-7/8 in
Fire Rating - Door Hardware
3 hr
Cylinder Core Type
Cylinder with Schlage "C" Keyway
Key Material
Steel
Location Type
Behavioral Health, Detention Facility
Number of Keys
2
ADA Compliant
Yes
Item
Door Lockset
For Use With
Commercial Doors
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Handle Material
Stainless Steel
Strike Type
ASA
Backset
2 3/4 in
Standards
ANSI, UL Listed
Lockset Performance Strength
Extra Heavy Duty
Number of Pins
6
Series
MRX-A
Ligature Resistant
Yes
Includes
Mounting Screws
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Ligature-Resistant
Ligature-Resistant
Lockset Style
Arch Handle Mortise
ANSI/BHMA Finish
Satin Stainless Steel
Application
Commercial
Hand Orientation
Left-Handed
Knob/Handle Material
Stainless Steel
Performance Grade
1
ANSI Grade
1
Fire Rating
3 hr
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Lockset Type
Mechanical

Description

Ligature Resistant Lock,Arch Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.