Zoro Homepage

Ligature Resistant Lock, Arch Lever

  • Mfr # MRX-A-LTF-630-RH

  • Zoro # G3949613


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-A-LTF-630-RH
Zoro #
G3949613
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
Style
Arch Handle Mortise
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
For Use With
Commercial Doors
Fire Rating - Door Hardware
3 hr
Standards
Act Compliant, ANSI/BHMA A156.13, ANSI/BHMA Grade 1, BAA, RoHS Compliant, UL Listed
Lockset Fire Rating
3 hr
Item
Door Lockset
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Strike Dim.
4-7/8 in x 1-7/8 in
Number of Pins
6
Location Type
Behavioral Health, Detention Facility
Cylinder Core Type
Cylinder with Schlage "C" Keyway
Strike Type
ASA
Key Material
Steel
Handle Material
Stainless Steel
Includes
Arch Trim, Mounting Screws
Backset
2 3/4 in
Lockset Performance Strength
Extra Heavy Duty
Ligature Resistant
Yes
Series
MRX-A
ADA Compliant
Yes
Number of Keys
2
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
ANSI Grade
1
Performance Grade
1
Hand Orientation
Right-Handed
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Ligature-Resistant
Ligature-Resistant
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Stainless Steel
Application
Commercial
UL Fire Rating
UL10C
Knob/Handle Material
Stainless Steel
Fire Rating
3 hr
Lockset Style
Arch Handle Mortise

Description

Ligature Resistant Lock,Arch Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.