Zoro Homepage

Ligature Resistant Lock, Arch Lever

  • Mfr # MRX-A-RF-630-LH

  • Zoro # G3949747


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-A-RF-630-LH
Zoro #
G3949747
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Arch Lever
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Lockset Grade
1
Style
Arch Handle Mortise
Lockset Finish
Satin Stainless Steel
Keyway Type
Schlage C
Key Type
Keyed Different
Includes
Mounting Screws
Handle Material
Stainless Steel
Series
MRX-A
Ligature Resistant
Yes
Fire Rating - Door Hardware
3 hr
Strike Type
ASA
Item
Door Lockset
Standards
ANSI, UL Listed
For Use With
Commercial Doors
ADA Compliant
Yes
Number of Pins
6
Strike Dim.
4-7/8 in x 1-7/8 in
Number of Keys
2
Cylinder Core Type
Cylinder with Schlage "C" Keyway
Key Material
Steel
Features
For Use On Wood and Metal Doors, Tamper Resistant Mounting Screws
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Location Type
Behavioral Health, Detention Facility
Lockset Performance Strength
Extra Heavy Duty
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Application
Commercial
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Left-Handed
Lockset Style
Arch Handle Mortise
Knob/Handle Material
Stainless Steel
Includes Hardware
Hardware Included
Fire Rating
3 hr

Description

Ligature Resistant Lock,Arch Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.