Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ligature Resistant Mortise Locks

  • Mfr # MRX-A-35-630-LH

  • Zoro # G110071638


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
LH
Lockset Finish
Satin Stainless Steel
Cylinder Core Type
Mortise Cylinder
Includes
Mortise Lock
Color
Satin Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRX-A-35-630-LH
Zoro #
G110071638
UPC #
197163308903
Country of Origin
United States

Details

Lockset Handle Type
LH
Lockset Finish
Satin Stainless Steel
Cylinder Core Type
Mortise Cylinder
Includes
Mortise Lock
Color
Satin Stainless Steel

Description

Five-point ligature-resistant stainless steel mortise lock optimized for 1-3/4 in. door thickness. Features 2-3/4 in. backset, stainless steel turn piece, faceplate and strike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.