Ligature Resistant Mortise Locks
Mfr # MRX-A-35-630-LHR
Zoro # G710071595
product price: $1,251.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
LHR
Lockset Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Includes
Mortise Lock
Cylinder Core Type
Mortise Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRX-A-35-630-LHR
Zoro #
G710071595
UPC #
197163308910
Country of Origin
United States
Details
Lockset Handle Type
LHR
Lockset Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Includes
Mortise Lock
Cylinder Core Type
Mortise Cylinder
Description
Five-point ligature-resistant stainless steel mortise lock optimized for 1-3/4 in. door thickness. Features 2-3/4 in. backset, stainless steel turn piece, faceplate and strike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.