Zoro Homepage

Ligature Resistant Mortise Locks

  • Mfr # MRX-A-35-630-RH

  • Zoro # G410071611


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
RH
Lockset Finish
Satin Stainless Steel
Includes
Mortise Lock
Color
Satin Stainless Steel
Cylinder Core Type
Mortise Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRX-A-35-630-RH
Zoro #
G410071611
UPC #
197163308880
Country of Origin
United States

Details

Lockset Handle Type
RH
Lockset Finish
Satin Stainless Steel
Includes
Mortise Lock
Color
Satin Stainless Steel
Cylinder Core Type
Mortise Cylinder

Description

Five-point ligature-resistant stainless steel mortise lock optimized for 1-3/4 in. door thickness. Features 2-3/4 in. backset, stainless steel turn piece, faceplate and strike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.