Manual, Hydraulic, TownSteel Overhead Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # TDC 40-DA-DU
  • Zoro # G9345402
product price: 
$
401.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TDC 40-DA-DU
Zoro #
G9345402
UPC #
-
Country of Origin
China

Dimensions

Housing Depth
2 5/16 in
Housing Height
3 9/16 in
Housing Length
12 1/4 in
Interior Door Width
48 in
Spring Size
Adjustable 1 to 6
Exterior Door Width
42 in
Height Between Mounting Holes
2 1/4 in
Exterior Door Width - Maximum
42 in
Spring Size - Minimum
1
Length Between Mounting Holes
1 in, 5 in
Interior Door Width - Maximum
48 in
Spring Size - Maximum
6
Fits Chest Size
Adjustable Latch

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
ANSI/BHMA, UL and ULC Listed
Ligature Resistant
No
Projection from Wall
5 in
Includes
Template
Max. Door Opening
90 Degrees to 180 Degrees
ADA Compliant
Yes
Arm Type
Delayed Action
Mounting Hardware
Included
Arm Material
Forged Steel
Category Type
Regular Arm
Door Handing
Non-Handed
Series
TDC 40
Features
Adjustable Latch
For Use With
Commercial Doors
Mounting Style
Standard Arm
Interior/Exterior Use
Interior/Exterior
Door Opening - Maximum
180 Degrees
ANSI/BHMA Finish
Dark Bronze Painted
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Product Type
Door Closer
Projection
2 1/4 in
Spring Type
Adjustable
Operation Style
Manual
Door Opening - Minimum
90 Degrees
Shell Material
Cast Iron
Wire Color
Black

Description

Door Closer, Townsteel 40 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA, UL and ULC Listed, ADA Compliant Yes, Finish Black Painted, Arm Material Forged Steel, Arm Type Delayed Action, Color Black, Exterior Door Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.