Shop TOWNSTEEL

Manual, Hydraulic, TownSteel Overhead Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # TDC 85-DA-DU
  • Zoro # G0292251

product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Dark Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TDC 85-DA-DU
Zoro #
G0292251
UPC #
-
Country of Origin
China
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
TownSteel Overhead Closers
Closer Type
Non-Hold Open
Color
Dark Bronze
Finish
Dark Bronze
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Arm Type
Delayed Action
Ligature Resistant
No
Projection from Wall
5 in
Max. Door Opening
90 Degrees to 180 Degrees
Mounting Hardware
Included
Arm Material
Forged Steel
Includes
Template
Standards
ANSI/BHMA, UL and ULC Listed
ADA Compliant
Yes
Category Type
Regular Arm
Series
TDC 85
Features
All Weather Fluid, Heavy Duty Cast Aluminum Alloy Body and Forged Steel Arm, Adjustable Latch
Door Handing
Non-Handed
For Use With
Commercial Doors
Mounting Style
Standard Arm
Spring Type
Adjustable
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Operation Style
Manual
UL Fire Rating
UL10C
Product Type
Door Closer
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Dark Bronze Painted
Door Opening - Maximum
180 Degrees
Projection
2 1/8 in, 2 3/16 in
Door Opening - Minimum
100 Degrees
Performance Grade
1
Shell Material
Aluminum
Wire Color
Black
Traction Material
Aluminum

Dimensions

Housing Depth
2 3/16 in
Housing Height
1 3/4 in
Housing Length
12 5/8 in
Interior Door Width
48 in
Exterior Door Width
42 in
Spring Size
Adjustable 1 to 6
Height Between Mounting Holes
3/4 in
Interior Door Width - Maximum
48 in
Length Between Mounting Holes
12 in
Exterior Door Width - Maximum
42 in
Spring Size - Minimum
1
Spring Size - Maximum
6
Fits Chest Size
All Weather Fluid, Heavy Duty Cast Aluminum Alloy Body and Forged Steel Arm, Adjustable Latch

Description

Door Closer, Townsteel 85 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA, UL and ULC Listed, ADA Compliant Yes, Finish Black Painted, Arm Material Forged Steel, Arm Type Delayed Action, Color Black, Exterior Door Width 42 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.