This item is Discontinued.

Townsteel Mortise Cylinder, Rubbed Bronze, 6/7 Pins MSE-R-G-14-605

Mortise Cylinder, Rubbed Bronze, 6/7 Pins (Discontinued)

  • Mfr # MSE-R-G-14-605
  • Zoro # G9374556
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE-R-G-14-605
Zoro #
G9374556
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Handle Type
Lever
Keyway Type
Schlage C
Number of Pins
6
Finish
Bright Brass
Strike Type
ASA
Fire Rated
3 hr.
Grade
1
Number of Keys
2
Style
MS Escutcheon
Keying
Keyed Different
Function
Storeroom
Series
MS
Mortise / Cylindrical
Mortise
Lockset Finish
Bright Brass
Mortise/Cylindrical
Mortise
Lockset Handle Type
Lever
For Use With
Wood, Steel and Fiberglass Doors
Key Material
Brass
Includes
Mounting Screws
Ligature Resistant
No
Location Type
Commercial
ADA Compliant
Yes
Lockset Function
Storeroom
Lockset Grade
1
Standards
Act Compliant, ANSI/BHMA A156.13, ANSI/BHMA Grade 1, UL Listed
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Strike Dim.
1-1/4 in x 4-7/8 in
Key Type
Keyed Different
Lockset Fire Rating
3 hr
Case Material
Steel
Pins
6
Visual Indicator Message
No Message
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F14
Cylinder Core Type
Interchangeable Core Cylinder
Performance Grade
1
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Knob/Handle Material
Brass
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Keyway
ANSI Grade
1
Fire Rating
3 hr
Application
Commercial
Lockset Style
Escutcheon

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.