Zoro Homepage

Mortise Cylinder, Satin Chrome, Brass

  • Mfr # MSE-122-G-DB-626

  • Zoro # G9374547


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Keyway Type
Schlage C
Number of Pins
6
Finish
Satin Chrome
Strike Type
ASA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE-122-G-DB-626
Zoro #
G9374547
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Handle Type
Lever
Keyway Type
Schlage C
Number of Pins
6
Finish
Satin Chrome
Strike Type
ASA
Fire Rated
3 hr.
Grade
1
Number of Keys
2
Style
MSE Escutcheon
Keying
Keyed Different
Function
Thumbturn Functions, RQE
Series
MSE
Key Type
Keyed Different
Standards
Act Compliant, ANSI/BHMA A156.13
ADA Compliant
Yes
Ligature Resistant
No
Features
2 yr Warranty, Escutcheon Trim, Access Control System Integration, Single Opening
Lockset Handle Type
Lever
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise/Cylindrical
Mortise
Key Material
Brass
Electrical/Mechanical
Electrical/Mechanical
Includes
Mounting Screws
Mortise / Cylindrical
Mortise
Lockset Finish
Satin Chrome
Backset
2 3/4 in
Voltage
12V DC
Location Type
Commercial
Lockset Fire Rating
3 hr
For Use With
Wood, Steel and Fiberglass Doors
Lockset Grade
1
Pins
6
Case Material
Steel
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Thumb Turn
Latch Bolt/Dead Bolt
Dead Bolt
Fire Rating
3 hr
Failure Mode
Fail Secure
Locking/Unlocking Access - Outside
Keyway
Includes Hardware
Hardware Included
Application
Commercial
Lockset Style
MSE Escutcheon
Lockset Type
Electrical
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Interchangeable Core Cylinder

Description

Lever Lockset,Grade 1,MSE Escutcheon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.