Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, MS, MS Sentinel, Store, Elec./Mech.

  • Mfr # MSS-121-S-DB-626

  • Zoro # G1580750


product price: $664.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Keyway Type
Schlage C
Number of Pins
6
Finish
Satin Chrome
Strike Type
ASA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-121-S-DB-626
Zoro #
G1580750
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Handle Type
Lever
Keyway Type
Schlage C
Number of Pins
6
Finish
Satin Chrome
Strike Type
ASA
Fire Rated
3 hr.
Grade
1
Number of Keys
2
Style
MS Sentinel
Keying
Keyed Different
Function
Storeroom, Fail Safe
Series
MS
Strike Dim.
1-1/4 in x 4-7/8 in
Location Type
Commercial, Healthcare, Industrial, Residential
Voltage
12V DC
Includes
Hardware
Backset
2 3/4 in
Features
2 yr Warranty, Access Control System Integration, Single Opening
Mortise / Cylindrical
Mortise
Lockset Grade
1
Lockset Fire Rating
3 hr
Electrical/Mechanical
Electrical/Mechanical
Lockset Function
Storeroom
Lockset Handle Type
Lever
For Use With
Commercial Doors
Lockset Finish
Satin Chrome
Key Type
Keyed Different
Ligature Resistant
No
ADA Compliant
Yes
Standards
Act Compliant, ANSI/BHMA A156.13
Key Material
Brass
Mortise/Cylindrical
Mortise
Case Material
Steel
Pins
6
Visual Indicator Message
No Message
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Lockset Style
MS Sentinel
Application
Commercial, Institutional, Industrial, Residential
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Lockset Type
Electrical
Failure Mode
Fail Safe
Locking/Unlocking Access - Inside
Thumb Turn
Latch Bolt/Dead Bolt
Dead Bolt
ANSI Grade
1
Hand Orientation
Non-Handed
Cylinder Core Type
Interchangeable Core Cylinder
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.