Mortise Lockset, Lever, MS, MS Sentinel, Store, Elec./Mech.

  • Mfr # MSS-121-S-RQE-626

  • Zoro # G1580839


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Keyway Type
Schlage C
Number of Pins
6
Finish
Satin Chrome
Strike Type
ASA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-121-S-RQE-626
Zoro #
G1580839
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Handle Type
Lever
Keyway Type
Schlage C
Number of Pins
6
Finish
Satin Chrome
Strike Type
ASA
Fire Rated
3 hr
Grade
1
Number of Keys
2
Style
MS Sentinel
Keying
Keyed Different
Function
Storeroom, Fail Safe
Series
MS
Lockset Finish
Satin Chrome
Lockset Grade
1
Backset
2 3/4 in
For Use With
Commercial Doors
Location Type
Commercial, Healthcare, Industrial, Residential
Features
2 yr Warranty, Access Control System Integration, Single Opening
Mortise / Cylindrical
Mortise
Includes
Hardware
Standards
Act Compliant, ANSI/BHMA A156.13
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Key Material
Brass
Key Type
Keyed Different
Lockset Function
Storeroom
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Handle Type
Lever
Electrical/Mechanical
Electrical/Mechanical
Mortise/Cylindrical
Mortise
Voltage
12V DC
Ligature Resistant
No
Pins
6
Case Material
Steel
Visual Indicator Message
No Message
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
ANSI Grade
1
Lockset Type
Electrical
Application
Commercial, Institutional, Industrial, Residential
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
MS Sentinel
Cylinder Core Type
Interchangeable Core Cylinder
Includes Hardware
Hardware Included
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Failure Mode
Fail Safe
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.