Zoro Homepage

Mortise Lockset, Lever, MS, MS Sentinel, Store, Elec./Mech.

  • Mfr # MSS-122-S-DC-613

  • Zoro # G1580647


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Keyway Type
Schlage SC4
Finish
Oil Rubbed Bronze
Strike Type
ASA
Fire Rated
3 hr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-122-S-DC-613
Zoro #
G1580647
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Handle Type
Lever
Keyway Type
Schlage SC4
Finish
Oil Rubbed Bronze
Strike Type
ASA
Fire Rated
3 hr.
Grade
1
Number of Keys
2
Style
MS Sentinel
Keying
Keyed Different
Function
Storeroom, Fail Secure
Series
MS
Lockset Fire Rating
3 hr
Lockset Grade
1
Includes
Hardware
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
Standards
ANSI A156.13, BAA, RoHS Compliant, UL Listed
Key Material
Brass
Features
Deadbolt with Thumbturn
Lockset Finish
Oil Rubbed Bronze
Location Type
Commercial, Healthcare, Industrial, Residential
For Use With
Commercial Doors
Mortise / Cylindrical
Mortise
Voltage
12V DC
Electrical/Mechanical
Electrical/Mechanical
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Function
Storeroom
Lockset Handle Type
Lever
Key Type
Keyed Different
Ligature Resistant
No
ADA Compliant
Yes
Pins
6
Case Material
Steel
Visual Indicator Message
No Message
Lockset Type
Electrical/Mechanical
Ligature-Resistant
Not Ligature-Resistant
Application
Commercial, Institutional, Industrial, Residential
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Locking/Unlocking Access - Inside
Keyway
Locking/Unlocking Access - Outside
Keyway
Lockset Style
MS Sentinel
ANSI Grade
1
Failure Mode
Fail Secure
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.