Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, MS, MS Sentinel, Store, Elec./Mech.

  • Mfr # MSS-241-S-DC-613

  • Zoro # G1580629


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Keyway Type
Schlage SC4
Finish
Oil Rubbed Bronze
Strike Type
ASA
Fire Rated
3 hr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-241-S-DC-613
Zoro #
G1580629
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Handle Type
Lever
Keyway Type
Schlage SC4
Finish
Oil Rubbed Bronze
Strike Type
ASA
Fire Rated
3 hr.
Grade
1
Number of Keys
2
Style
MS Sentinel
Keying
Keyed Different
Function
Storeroom, Fail Safe
Series
MS
Features
Deadbolt with Thumbturn
Key Type
Keyed Different
Ligature Resistant
No
For Use With
Commercial Doors
ADA Compliant
Yes
Standards
ANSI A156.13, BAA, RoHS Compliant, UL Listed
Strike Dim.
1-1/4 in x 4-7/8 in
Location Type
Commercial, Healthcare, Industrial, Residential
Mortise/Cylindrical
Mortise
Lockset Fire Rating
3 hr
Lockset Function
Storeroom
Voltage
24V DC
Lockset Finish
Oil Rubbed Bronze
Lockset Handle Type
Lever
Backset
2 3/4 in
Mortise / Cylindrical
Mortise
Electrical/Mechanical
Electrical/Mechanical
Lockset Grade
1
Includes
Hardware
Key Material
Brass
Case Material
Steel
Pins
6
Visual Indicator Message
No Message
Lockset Type
Electrical/Mechanical
Failure Mode
Fail Safe
ANSI Grade
1
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Application
Commercial, Institutional, Industrial, Residential
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Locking/Unlocking Access - Inside
Keyway
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
MS Sentinel

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.