Mortise Lockset, Lever, MS, MS Sentinel, Store, Elec./Mech.

  • Mfr # MSS-242-S-RQE-613

  • Zoro # G1580769


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Keyway Type
Schlage SC4
Finish
Oil Rubbed Bronze
Strike Type
ASA
Fire Rated
3 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSS-242-S-RQE-613
Zoro #
G1580769
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Handle Type
Lever
Keyway Type
Schlage SC4
Finish
Oil Rubbed Bronze
Strike Type
ASA
Fire Rated
3 hr
Grade
1
Number of Keys
2
Style
MS Sentinel
Keying
Keyed Different
Function
Storeroom, Fail Secure
Series
MS
For Use With
Commercial Doors
Key Type
Keyed Different
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Lockset Grade
1
Lockset Handle Type
Lever
Lockset Function
Storeroom
Standards
ANSI A156.13, BAA, RoHS Compliant, UL Listed
Electrical/Mechanical
Electrical/Mechanical
Lockset Finish
Oil Rubbed Bronze
Location Type
Commercial, Healthcare, Industrial, Residential
Lockset Fire Rating
3 hr
Features
Single Cylinder Functions
Includes
Hardware
Key Material
Brass
Mortise / Cylindrical
Mortise
Backset
2 3/4 in
Voltage
24V DC
Strike Dim.
1-1/4 in x 4-7/8 in
Ligature Resistant
No
Case Material
Steel
Pins
6
Visual Indicator Message
No Message
Lockset Type
Electrical/Mechanical
ANSI Grade
1
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Outside
Keyway
Failure Mode
Fail Secure
Fire Rating
3 hr
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
MS Sentinel
Application
Commercial, Institutional, Industrial, Residential
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.