Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Storeroom

  • Mfr # MSE-14-S-626

  • Zoro # G1581441


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Keyway Type
Schlage C
Number of Pins
6
Finish
Satin Chrome
Strike Type
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSE-14-S-626
Zoro #
G1581441
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Handle Type
Lever
Keyway Type
Schlage C
Number of Pins
6
Finish
Satin Chrome
Strike Type
ANSI
Fire Rated
3 hr.
Grade
1
Number of Keys
2
Style
MS Sentinel
Keying
Keyed Different
Function
Storeroom
Series
MS
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Ligature Resistant
No
Strike Dim.
1-1/4 in x 4-7/8 in
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
For Use With
Commercial Doors
Lockset Grade
1
Lockset Function
Storeroom
Standards
Act Compliant, ANSI/BHMA A156.13, ANSI/BHMA Grade 1, UL Listed
Key Material
Brass
Lockset Finish
Satin Chrome
Lockset Handle Type
Lever
Location Type
Commercial, Healthcare, Industrial, Residential
Mortise / Cylindrical
Mortise
Includes
Hardware
Mortise/Cylindrical
Mortise
Features
Guard Bolt Stainless Steel, Latch Bolt 3/4 in Projection, Stainless Steel, Split, Anti-Friction, Stop Works Stainless Steel, Rocker Type
Key Type
Keyed Different
Case Material
Steel
Pins
6
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Keyway
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Cylinder Core Type
Interchangeable Core Cylinder
Performance Grade
1
Lockset Style
Escutcheon
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Bolt, Latch Bolt
Application
Commercial, Institutional, Industrial, Residential
ANSI Grade
1
Lockset Function ANSI Code
F14
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever Lockset,Mechanical,Storeroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.