Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outside Trim, Lever, Satin Chrome

  • Mfr # TL8000S-626

  • Zoro # G3947583


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Type
Storeroom, Key Operation Lever
Series
TL8000
Finish
Satin Chrome
Color
Silver
Includes
Mounting Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL8000S-626
Zoro #
G3947583
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
2-1/4 in
Max. Door Width
84 in
Door Height
84 in to 120 in
Door Width
32 in to 84 in
Max. Door Height
120 in
Door Height - Maximum
120 in
Door Thickness - Maximum
2 1/4 in
Door Width - Minimum
32 in
Door Width - Maximum
84 in

Details

Type
Storeroom, Key Operation Lever
Series
TL8000
Finish
Satin Chrome
Color
Silver
Includes
Mounting Screws
Outside Trim Type
Lever
Performance
Standard Duty
Item
Mechanical Exit Device Trim
Style
Lever
Cylinder
Single
ADA Compliant
No
Application
Commercial
Features
Fits and Covers (161) Cutout
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
2
Exit Device Style
Lever

Description

Lever, Mechanical Exit Device Trim, Standard Duty, TL8000 Series, Color Silver, Satin Chrome Finish, Max. Door Height 120 in, Max. Door Width 84 in, For Door Thickness 2-1/4 in, Application Commercial, ADA Compliant No, Style Lever, Features Fits and Covers (161) Cutout, Cylinder Single, Door Height 84 in to 120 in, Door Width 32 in to 84 in, Includes Mounting Screws, Type Storeroom, Key Operation Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.