2-in-1 Washer Pitch and Beanbag Toss Set for Indoor or Outdoor Party Games, Kids and Adults
- Mfr # 120801XAH
- Zoro # G201777036
product price:Â
$
41.49
/ea
Key Features
Height
7
Width
10
Length
26
Weight
9.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120801XAH
- Zoro #
- G201777036
- UPC #
- 194189642288
- Country of Origin
- China
Dimensions
- Height
- 7
- Width
- 10
- Length
- 26
Details
- Weight
- 9.74
Description
Put a new spin on some classic games with the 2-in-1 Washer Pitch and Beanbag Toss Set by Toy TimeThis set is made to be played both indoors in a playroom or game room and outdoors in the backyard. The set features two boards with three netted target holes strong enough to catch both the bean bags and washers and is made of sturdy wood to handle daily play. The set includes six beanbags and 6 washers for easy team play. The size of the set makes it great for travel; both boards can lay flat in your car seat or trunk, so you can take them to parties, tailgate events and gatherings with friends. This set is great for introducing both children and adults to washer pitching and beanbag toss games while helping children develop hand-eye coordination and math skills as tToy Timeand keep score.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.