Shop TOY TIME
See all product information
Create Account
7-in-1 Combo Game Board and Piece Set
- Mfr # 161241OYT
- Zoro # G701706963
product price:Â
$
23.89
/ea
Key Features
Weight
5.85
Width
12
Length
11.5
Height
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 161241OYT
- Zoro #
- G701706963
- UPC #
- 194189538291
- Country of Origin
- United States
Dimensions
- Width
- 12
- Length
- 11.5
- Height
- 3
Details
- Weight
- 5.85
Description
Enjoy hours of fun with the 7-in-1 Combo Game Set from Toy Time! This versatile set comes complete with multiple game boards and pieces that can be used to play a variety of games, including: Tic-Tac-Toe, Backgammon, Dominoes, Ludo, Chess, Chinese Checkers, and classic Checkers. The combo game set is sure to be a hit with your friends and family at your next game night!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.