This item is Discontinued.

Toy Time Children's Toy Piano 25-Key Colorful Musical Upright with Sounds for Learning for Children, Toddlers 791825WCE

This item is Discontinued.

Toy Time

Children's Toy Piano 25-Key Colorful Musical Upright with Sounds for Learning for Children, Toddlers (Discontinued)

Mfr # 791825WCE
Zoro # G901709184
UPC # 194189642219
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
791825WCE
Zoro #
G901709184
UPC #
194189642219
Country of Origin
China

Dimensions

Height
11.5
Width
9.75
Length
16.5

Details

Weight
12.3

Description

This 25-key Upright Children's Piano by Toy Time is perfect for your little musician! With keys sized and spaced specifically for little hands, this piano is an excellent way to introduce your child to music and have them learn to play. Each key is tuned so your little one can learn simple songs and practice scales. The piano's compact size makes it a great fit for any kids' playroom, and its sturdy pinewood construction makes It'stand up to heavy use in places like a preschool classroom or daycare. Unlike most toy keyboards, this miniature piano doesn't run on batteries or a wall-outlet, so your child's fun never ends!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.