Shop TOY TIME
See all product information
Create Account
Classic Wooden Shut the Box Game Set
- Mfr # 694446WYY
- Zoro # G601704953
product price:Â
$
22.69
/ea
Key Features
Weight
2.3
Length
13.5
Width
9.25
Height
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 694446WYY
- Zoro #
- G601704953
- UPC #
- 194189602978
- Country of Origin
- China
Dimensions
- Length
- 13.5
- Width
- 9.25
- Height
- 1.75
Details
- Weight
- 2.3
Description
The Toy Time Shut the Box Game is a fun and engaging game of strategy that the whole family can enjoy! This set comes with a wooden tabletop game board and 2 dice. This educational game is sure to make an excellent addition to your family game night!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.