Shop TOY TIME
See all product information
Create Account
Classic Wooden Tabletop Horse Race Game
- Mfr # 394798WMK
- Zoro # G301706974
product price:Â
$
30.55
/ea
Key Features
Width
11.5
Weight
1.95
Length
15.25
Height
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394798WMK
- Zoro #
- G301706974
- UPC #
- 194189602947
- Country of Origin
- China
- Weight
- 1.95
Dimensions
- Width
- 11.5
- Length
- 15.25
- Height
- 2.5
Description
The Toy Time Tabletop Horse Race Game is a fun and engaging game of chance! This classic set comes with a wooden game board with 11 movable horses, a deck of cards, 2 dice, and 10 plastic chips. This vintage style game is sure to make an excellent addition to your game night!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.