This item is Discontinued.

Toy Time Coca Cola Cornhole Outdoor Game Set, 2 Wooden Coke Can-Shaped Corn Hole Toss Boards with 8 Bean Bags 518570PBS

This item is Discontinued.

Toy Time

Coca Cola Cornhole Outdoor Game Set, 2 Wooden Coke Can-Shaped Corn Hole Toss Boards with 8 Bean Bags (Discontinued)

Mfr # 518570PBS
Zoro # G801715179
UPC # 194189641267
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
518570PBS
Zoro #
G801715179
UPC #
194189641267
Country of Origin
China

Dimensions

Height
19
Width
4.625
Length
37

Details

Item
Bean Bag Toss
Weight
32.76

Description

The Coca Cola Cornhole Outdoor Game Set, 2 Wooden Coke-Can Shaped Corn Hole Tos Boards with 8 Bean Bags by Toy Time is the ultimate yard game played at tailgates, picnics, beaches and backyards. Anyone of any age and skill level can play this family-friendly game that is becoming more and more popular.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.