Shop TOY TIME
See all product information
Create Account
Dartboard Cabinet Set, Self-Healing Dart Game, Protective Case with 6 Steel Tip Darts
- Mfr # 112686UEJ
- Zoro # G801704975
product price:Â
$
62.59
/ea
Key Features
Width
20
Length
3.25
Weight
19.7
Height
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 112686UEJ
- Zoro #
- G801704975
- UPC #
- 194189522382
- Country of Origin
- China
- Weight
- 19.7
Dimensions
- Width
- 20
- Length
- 3.25
- Height
- 25
Description
This Dartboard Cabinet Set from Toy Time is ready to hang and includes everything you need to play cricket, around the clock, 501, or baseball. The walnut finished wooden cabinet features a self-healing 18-inch diameter dartboard, 6 steel tipped darts, 2 chalkboard cricket scoreboards, chalk, an eraser and metal hinged doors with magnetic closure. Mount the cabinet with the provided hardware on the wall in your garage, game room, pub room, or in your office for hours of entertainment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.