Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toy Time Electronic Handheld Slot Machine Game 621887QAK

Electronic Handheld Slot Machine Game (Discontinued)

  • Mfr # 621887QAK
  • Zoro # G101777570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
621887QAK
Zoro #
G101777570
UPC #
194189538253
Country of Origin
United States

Dimensions

Height
0.75
Width
4.125
Length
2.875

Details

Weight
0.25

Description

All the fun of a Las Vegas slot machine in the palm of your hand! Easy to play and fun entertainment for hours. Requires one AAA battery (included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.