This item is Discontinued.

Toy Time Golf Play Set with Plastic Bag, 2 Clubs, 1 Putter, 4 Balls, Indoor or Outdoor Use for Boys and Girls 217085RPR

This item is Discontinued.

Toy Time

Golf Play Set with Plastic Bag, 2 Clubs, 1 Putter, 4 Balls, Indoor or Outdoor Use for Boys and Girls (Discontinued)

Mfr # 217085RPR
Zoro # G601715133
UPC # 194189641595
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
217085RPR
Zoro #
G601715133
UPC #
194189641595
Country of Origin
China

Dimensions

Height
25.5
Width
6
Length
9

Details

Weight
2.7

Description

The Toddler Toy Golf Play Set Girls by Toy Time is the perfect beginning golf set to introduce your toddler to the game of golf. Everything your little pro will need is in this set, and because it is lightweight and easy to carry, it can be played inside or outside in the backyard, beach, or park.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.