This item is Discontinued.

Toy Time Kids Metal Detector Treasure Finder that Detects Gold, Silver, Brass, Aluminum and Steel, Boys/Girls 179447RNC

This item is Discontinued.

Toy Time

Kids Metal Detector Treasure Finder that Detects Gold, Silver, Brass, Aluminum and Steel, Boys/Girls (Discontinued)

Mfr # 179447RNC
Zoro # G001715115
UPC # 194189592279
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
179447RNC
Zoro #
G001715115
UPC #
194189592279
Country of Origin
China

Dimensions

Height
28.5
Width
6.5
Length
6.5

Details

Weight
1.35

Description

The Kids Metal Detector by Toy Time provides a fun and engaging outdoor activity for your little treasure hunter! The detector can discover metal items up to 4-in deep, while the lightweight design and easy to read LCD screen makes it an ideal toy for children to maneuver. The device will detect the presence of gold, silver, brass, aluminum and steel in dirt, grass or sand. This awesome toy is great for both boys and girls, and will provide hours of entertainment in the backyard, park or beach; it's a great way to get your kids outside and exploring their environment!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.