This item is Discontinued.

Toy Time Kids Pop-up Six-sided Ball Pit Tent with 200 Colorful and Soft Crush-proof Non-toxic Plastic Balls 915752LGU

This item is Discontinued.

Toy Time

Kids Pop-up Six-sided Ball Pit Tent with 200 Colorful and Soft Crush-proof Non-toxic Plastic Balls (Discontinued)

Mfr # 915752LGU
Zoro # G801715582
UPC # 194189585462
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
915752LGU
Zoro #
G801715582
UPC #
194189585462
Country of Origin
China

Dimensions

Length
30.5
Width
30.5
Height
15.5

Details

Weight
4.85

Description

The Kids Pop-up Six-sided Ball Pit Tent is a bundle of fun! A fun hexagon shaped playpen with colorful balls is the perfect activity for toddler boys and girls, and can be used inside and outside.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.