This item is Discontinued.

Toy Time Kid's Toy Acoustic Guitar with 6 Tunable Strings and Musical Sounds |Children Learning to Play Music 282361HPR

This item is Discontinued.

Toy Time

Kid's Toy Acoustic Guitar with 6 Tunable Strings and Musical Sounds |Children Learning to Play Music (Discontinued)

Mfr # 282361HPR
Zoro # G201715304
UPC # 194189642226
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
282361HPR
Zoro #
G201715304
UPC #
194189642226
Country of Origin
China

Dimensions

Width
6.75
Height
2
Length
21

Details

Weight
1.2

Description

Your little ones will be ready to rock and roll with the Miniature Acoustic Guitar with 6 Tunable Strings by Toy TimeThis guitar is 21 inches long and features a lightweight wood body and neck, durable plastic fingerboard and metal strings that can be tuned, so boys and girls can play pleasant notes and chords instead of just -in noise.-in The scale of this toy guitar is perfect for children who want to learn to play but aren't quite ready for a real guitar. The pre-installed strings are low tension for easy, comfortable playing. Kids will love that it looks and sounds just like a full-size acoustic guitar! Being able to learn musical sounds will lay the foundation for a lifetime of musical education for your little ones.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.