Shop TOY TIME
See all product information
Create Account
Outdoor Badminton Game Set with Racquets
- Mfr # 505082NQH
- Zoro # G401704948
product price:Â
$
34.79
/ea
Key Features
Height
2
Width
8.5
Length
27
Weight
3.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 505082NQH
- Zoro #
- G401704948
- UPC #
- 194189666086
- Country of Origin
- China
Dimensions
- Height
- 2
- Width
- 8.5
- Length
- 27
Details
- Weight
- 3.92
Description
The Outdoor Badminton Game Set from Toy Time comes complete with 4 racquets, 3 shuttlecocks, and a regulation size net with poles and stakes. All the pieces of this classic game fit inside the provided carry case for easy portability and storage. Friends and family of all ages will enjoy a leisurely game of Badminton in the backyard, on the front lawn, at the park, or at a campsite.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.