Paddle Ball Game Set, with Lightweight Rackets, Ball, Carrying Bag, Indoor/Outdoor, Adults/Children
- Mfr # 816775RWL
- Zoro # G801776941
product price:Â
$
17.55
/ea
Key Features
Height
1
Width
7.75
Length
15.5
Weight
1.41
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 816775RWL
- Zoro #
- G801776941
- UPC #
- 194189642349
- Country of Origin
- China
Dimensions
- Height
- 1
- Width
- 7.75
- Length
- 15.5
Details
- Weight
- 1.41
Description
Start a new family game that's fun for everyone with the Paddle Ball Set by Toy TimeThis set includes a pair of lightweight paddles, a plastic ball and carrying bag for taking this set to the beach, playground or to a friend's house. The paddles are made of durable poplar wood and feature a matte natural finish to stand up to both indoor and outdoor play. The octagonal grips are wrapped in a soft material to be comfortable to grip. The paddles measure just 15.5 inches long, making them the perfect size for both children and adults to start learning how to play paddle tennis. This set is sure to provide hours of fun for the whole family.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.