This item is Discontinued.

Toy Time Princess Dress Up Set with High Heels, Bracelets, Earrings, Rings for Parties, Halloween /Birthdays 445866PKM

This item is Discontinued.

Toy Time

Princess Dress Up Set with High Heels, Bracelets, Earrings, Rings for Parties, Halloween /Birthdays (Discontinued)

Mfr # 445866PKM
Zoro # G701778304
UPC # 194189588111
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
445866PKM
Zoro #
G701778304
UPC #
194189588111
Country of Origin
China

Dimensions

Width
6
Height
5
Length
8

Details

Weight
1.05

Description

Your little one will love to dress up in the Princess Accessory Set by Toy Time The set includes 4 pairs of shoes in pink, blue, gold and silver, 3 bracelets, 3 rings, and 2 pairs of earrings. The accessories make the perfect finishing touch for a Halloween costume, tea party or a special birthday outfit. The dress up accessory set encourages creativity and imagination and is fantastic for pretend play activities. Your child will have hours of fun looking like a real queen or princess!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.