Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Toy Time Remote Control Front Loader 1:24 Scale, Functional Bulldozer, Construction Toy with Lights / Sound 734583PNK

Remote Control Front Loader 1:24 Scale, Functional Bulldozer, Construction Toy with Lights / Sound (Discontinued)

  • Mfr # 734583PNK
  • Zoro # G801715629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734583PNK
Zoro #
G801715629
UPC #
194189588777
Country of Origin
China

Dimensions

Height
6.5
Width
13.5
Length
6

Details

Weight
1.95

Description

The Remote-Control Front Loader by Toy Time is a fun and interactive toy that your child will love for years to come! This 1:24 scale wireless bulldozer will move forward, reverse, left, right and features a front bucket that can move up and down. Your little construction worker will be able to maneuver this truck on semi-smooth surfaces like light sand and carpet; it has working lights and sounds, just like the real thing!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.