Saucer Swing, 40-inch Diameter Hanging Tree/Swing Set with Adjustable Rope, Outdoor Playground

  • Mfr # 837390OZS

  • Zoro # G201776886


product price:  $70.59
/ea

Key Features

Weight
8
Height
65
Length
40
Width
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
837390OZS
Zoro #
G201776886
UPC #
194189643186
Country of Origin
China

Dimensions

Height
65
Length
40
Width
40

Details

Weight
8

Description

The 40-in Saucer Swing by Toy Time is a fun outdoor activity for boys and girls, making it the perfect addition to your backyard playground equipment. The swing is equipped with multiple nylon rope attachment points to hold onto for balance and comfort. It is also durable and safe with steel tubing and rubber foam around the entire swing. Simply attach the rope swing to a strong tree branch or existing playground set and watch as your children enjoy hours of healthy fun! Adult supervision is required. Weight limit is 220 pounds. Hanging kit not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.