Zoro Homepage

Strength, Exercise, Boys/Girls

  • Mfr # 815112WBO

  • Zoro # G501777316


product price: $25.99
/ea

Key Features

Height
80
Length
4
Width
4
Weight
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815112WBO
Zoro #
G501777316
UPC #
194189643216
Country of Origin
China

Dimensions

Height
80
Length
4
Width
4

Details

Weight
2.6

Description

The Knotted Climbing Rope by Toy Time is the perfect backyard playground equipment to provide a fun and challenging activity for your kids. The 4-in wide plastic -in knots-in help kids boost themselves to the top, while still encouraging them to exercise balance, as well as building strength and coordination skills. Texture on top of the knots helps prevent slipping, keeping your kids safe while playing. Simply attach rope to a strong tree branch or existing playground set, and watch as your children enjoy hours of healthy fun! NOTE: For children 3 years and older, and up to 100 lbs. Adult supervision advised.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.