Telescope with Tripod 40mm with Adjustable and 30x Magnification for Science and Astronomy for Kids

  • Mfr # 140081AJR

  • Zoro # G801778327


product price:  $27.99
/ea

Key Features

Width
15
Length
15.75
Height
28.5
Weight
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140081AJR
Zoro #
G801778327
UPC #
194189642431
Country of Origin
China

Dimensions

Width
15
Length
15.75
Height
28.5

Details

Weight
1.25

Description

Play! The Kids Telescope with Tripod by Toy Timewith superior performance observation of celestial bodies, is suitable for entry-level amateur astronomers and children. This telescope is small enough to take anywhere, but powerful with up to 30x magnification, and comes with an adjustable tripod up to 27-in, providing just the right reach for your little sky explorer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.