
TEXAS TRAVELER - Table Top and 300 Chip Travel Set
Mfr # 136892DNN
Zoro # G001777106
product price: $68.25
/eaKey Features
Height
4
Width
24
Length
24
Weight
25.95
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
136892DNN
Zoro #
G001777106
UPC #
194189632715
Country of Origin
China
Dimensions
Height
4
Width
24
Length
24
Details
Weight
25.95
Description
Take your favorite poker game on the road, camping, tailgate parties or anywhere with this convenient all-in-one set! This full size table top 48-in x 48-in folds to 24-in x 24-in, has built in cup-holders/chip organizers. The set includes carrying case with front pouch for bringing along the chips, 2 decks of cards, Dealer button and blind buttons.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.