Shop TOY TIME
See all product information
Create Account
Wiggle Car- Ride-On Toy for Kids Ages 3 and Up- Twist and Turn Scooter in Blue
- Mfr # 957071WDO
- Zoro # G501704886
product price:Â
$
49.55
/ea
Key Features
Width
13.5
Height
16
Weight
9.15
Length
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 957071WDO
- Zoro #
- G501704886
- UPC #
- 194189522764
- Country of Origin
- China
- Weight
- 9.15
Dimensions
- Width
- 13.5
- Height
- 16
- Length
- 30
Description
The Wiggle Car from Toy Time doesn't use batteries or pedals for power, you simply put your feet on the footrests, turn and twist the steering wheel and go! This easy to operate ride-on toy helps your child develop coordination, balance and motor skills while having fun. The wiggle car is designed for use on flat surfaces, by children at least 3 years old and under the supervision of an adult.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.