Wood 3 in 1 Chess Backgammon Table by Toy Time
- Mfr # 120404WXV
- Zoro # G101715152
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Height
19.375
Length
19
Width
19
Weight
21.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120404WXV
- Zoro #
- G101715152
- UPC #
- 194189640819
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 19.375
- Length
- 19
- Width
- 19
Details
- Weight
- 21.2
Description
The 3 in 1 Chess Table by Toy Timewill make a beautiful and functional addition to your living area. Its tabletop features both chess and backgammon game boards. When you're not in the midst of a match, the chess game board can be can be reversed to its veneered side concealing the game surfaces. The 3 in 1 Chess Table by Toy Timeprovides the versatility of a gaming table as well as the functionality of a beautiful end table.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.