Zoro Homepage

Wooden Folding Mancala Game

  • Mfr # 243573COH

  • Zoro # G001706960


product price: $14.89
/ea

Key Features

Width
5.5
Weight
1.55
Height
0.75
Length
17.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243573COH
Zoro #
G001706960
UPC #
194189642721
Country of Origin
China

Dimensions

Width
5.5
Height
0.75
Length
17.5

Details

Weight
1.55

Description

The Toy TimeWooden Folding Mancala Game is a challenging yet simple game for children and adults alike. From basic counting to advanced strategy, players of all skill levels can enjoy this classis stone-moving game. Made for two players, the beautifully hand-crafted board made of birch wood includes 48 blue crystal playing stones. Because the board easily folds up, it can travel just about anywhere. Recommended for children 6 years and older.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.