Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blow Molded Flip N Store Table

  • Mfr # TO103213

  • Zoro # G115783581


product price: $600.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO103213
Zoro #
G115783581
UPC #
654204475692
Country of Origin
China

Description

Introducing a new concept for any training room conference room or seminar set-up. Blow-molded high-density polyethylene table that flips open and closed for easy use and storage. Easy to clean and lightweight. Equipped with dual levers allowing for easy tabletop folding. The tables nest together for space-saving storage and roll on four 2in casters two locking. These multi-purpose tables make it easy to keep your electronic devices connected and charged throughout the presentation by using the dual grommet holes for wire management. The tables come equipped with a perforated steel modesty panel with a built-in cable channel to conceal wires. The frame and legs are made of gray hammer-tone powder-coated steel and can support 700 lbs. of weight. Table tops are speckled gray and are amazingly smooth to write on!-Length: 60-Width: 24-Height: 29.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.