Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lucky Shot Clover Patch - Color

  • Mfr # TO1110515

  • Zoro # G304150491


product price: $26.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO1110515
Zoro #
G304150491
UPC #
739608474837
Country of Origin
China

Description

It brings you a new collection of morale patches you'll never see anywhere else, featuring original artwork and unique designs for the true individual. Built to personalize, these patches have a hook back to attach to the loop lining of your bag, and can be stitched on to your gear without having to tear or damage their backing. Add flair and say it loud with morale patches.

Features
  • Made from PVC rubber
  • Includes additional loop field lined sheet for sewing onto clothes or protecting hook back when not in use
  • Style - Color
  • Type - Lucky Shot Clover Patch
  • Overall Size - 2 L x 2 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.