Zoro Homepage

222075 1000 Beaker Griffin PP 1000 mL, 4PK

  • Mfr # TO64158

  • Zoro # G615760792


product price: $205.99
/pk 4, $51.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO64158
Zoro #
G615760792
UPC #
654204211931
Country of Origin
China

Description

The polypropylene round Griffin-style beaker has molded graduations mL with a tolerance of + or - 10% .This polypropylene plastic beaker has a no-drip spout withstands continuous temperatures to 135 degrees C or 180 degrees C for short intervals is autoclavable and conforms to ISO7056. Polypropylene resists most chemicals has excellent dimensional stability and is sterilizable. Beakers are used for measurement quality testing sampling and research and in lab applications in chemistry education research and life science applications. Features : -Round Griffin-style beaker with molded graduations mL for general laboratory use. -Polypropylene for resistance to most chemicals excellent dimensional stability and can be sterilized. -No-drip pour spout withstands continuous temperatures to 135 degrees C or 180 degrees C for short intervals autoclavable. -Dimension - 5.315 x 5.75 x 4.9445 in. -Item Weight - 0.1875 lbs. -Capacity - 1000 mL.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.