This item is Discontinued.

Toys4.0 Instant Easel, 61.5 in., Black, Steel, Heavy-Duty TO41665

Instant Easel, 61.5 in., Black, Steel, Heavy-Duty (Discontinued)

  • Mfr # TO41665
  • Zoro # G915834865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO41665
Zoro #
G915834865
UPC #
654204058772
Country of Origin
China

Description

Features -Easy to transport lightweight and instantly collapsible. -Easy to set up and fold conveniently for storage and transport. -Collapses to fit into briefcase or carry bag. -Easy to adjust plastic chart supports and no-skid rubber feet. -Durable steel construction. -Great for holding signs or poster boards. -Material - Steel -Size - 61.5 in. -Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.