ARU010-S2 4 x 6 5 x 7 in. Bayard Natural Horn Frames - Set of 2

  • Mfr # ARU010-S2

  • Zoro # G703906958


product price:  $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ARU010-S2
Zoro #
G703906958
UPC #
19218460292
Country of Origin
China

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Bayard Horn Frames
  • Set of 2
Specifications
  • Color: Natural
  • Size: 4 x 6, 5 x 7 in.
  • Material: Horn
  • Dimension: 6" W x 1" D x 8" H, 7" W x 1" D x 8 3/4" H
  • Weight: 4.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.