Zoro Homepage
This item is Discontinued.
Tozai Home BLF100-GS Blue & White Garden Scene Vase & Planter BLF100-GS

BLF100-GS Blue & White Garden Scene Vase & Planter (Discontinued)

  • Mfr # BLF100-GS
  • Zoro # G603962184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLF100-GS
Zoro #
G603962184
UPC #
19218185171
Country of Origin
China

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Specifications
  • Color: Blue & White
  • Material: Porcelain
  • Dimension: 7 1/4" H x 8" Dia
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.