This item is Discontinued.

Tozai Home HCM003-S2 Pink Quartz Photo Frames - Set of 2 HCM003-S2

HCM003-S2 Pink Quartz Photo Frames - Set of 2 (Discontinued)

  • Mfr # HCM003-S2
  • Zoro # G803906506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCM003-S2
Zoro #
G803906506
UPC #
19218479836
Country of Origin
China

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Quartz Photo Frames
  • Set of 2
Specifications
  • Color: Pink
  • Material: Stone
  • Dimension: 7" W x 1 1/4" D x 9" H, 8" W x 1" D x 10" H; gift box: 9 3/8" W x 2 1/2" D x 11 3/8" H, 10 1/4" W x 2 1/2" D x 12 3/4" H
  • Weight: 9.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.