This item is Discontinued.

This item is Discontinued.
PA2 Bluetooth Speaker with Three EQ Modes Black (Discontinued)
Mfr #
TOZOPA2KKI
Zoro #
G114919950
UPC # 6971681318774
Country of Origin China
Category Bluetooth & Smart Speakers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TOZOPA2KKI
Zoro #
G114919950
UPC #
6971681318774
Country of Origin
China
Dimensions
Length
2.75 in
Width
7.08 in
Depth
2.99 in
Details
Features
Includes
bluetooth speaker x1/quick guide x1/user manual x1/type-c charging cable x1/Nylon lanyard x1/instruction stickers x6
Battery Capacity
2000mAh(7.4V)
IP Rating
IPX7
Bluetooth Version
5.3
Charging Time
Less than 3 Hours
Playtime Per Charge
12 Hours
Frequency Response Range
60Hz-20kHz
Power
16W
Color
Khaki
Speaker Power
(44 mm*49mm)*2 large size speaker driver
Bluetooth Range
10m+
Sound
Powerful bass, mellow midrange, and clear treble
Material
Plastic
Description
Dual Drivers & Dual Bass Diaphragms The TOZO PA2 Bluetooth speaker boasts two dynamic coil drivers for audio output, enabling not only independent left and right channel playback from a single speaker, but also the connection of two speakers for an immersive stereo sound experience and enhanced bass, With this innovative setup allows you to enjoy a whole new dimension of music. Multi-function Speaker for Various Situations With IPX8 waterproof function, the PA2 speakers are resistant to gentle splashes of water or rain, providing strong protection against water damage. What's more, it supports direct calls via Bluetooth, voice conferencing, group chats, and access to default voice assistants like Siri for hands-free convenience in your intelligent life. 25H Continuous Playtime The TOZO PA2 speaker has a powerful 2000mAh battery capacity that allows it to play continuously for up to 25 hours on a single full charge. This long-lasting battery life ensures an immersive listening experience during long outdoor trips. Cord Buckle Design - Easy to Carry Around The unique cord buckle design allows for effortless attachment to your backpack, making it ideal for travel, parties, outdoor activities, vacations, and even in-car use. If you desire to enjoy your music beyond the confines of your home, a portable Bluetooth speaker is an absolute must-have, Simply secure it to your backpack and embark on exciting adventures! 16 EQ Modes Adjustments With TOZO APP The TOZO APP offers seamless connectivity with the TOZO PA2 speaker and provides 16 EQ adjustment modes. This allows users to effortlessly switch between different music styles and indulge in an unparalleled musical experience whenever they please.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.